text.skipToContent text.skipToNavigation


B50-1/2(2:1)

Fixed Flow Splitter

Item #100150798
each
    Shipment Options

Product details

  • Non-Adjustable Proportional Flow Divider
  • One Way Flow
  • 8 gal/min - 16 gal/min
  • 1/2 NPT
  • 2 / 1 Outlet Flow Ratio

description

  • Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.

features

  • Rugged cast iron construction

Specifications

Port Size 1/2
Type One Way Flow
Flow Dividing Ratio 2 / 1
Flow [MAX] 16 gal/min
Flow [MIN] 8 gal/min
Pressure [MAX] 3000 psi
Port Type NPT
(Print) Port 1/2 in
Weight 7.1 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison