Product details
- Non-Adjustable Proportional Flow Divider
- One Way Flow
- 8 gal/min - 16 gal/min
- 1/2 NPT
- 55 / 45 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
Specifications
Port Size | 1/2 |
Type | One Way Flow |
Port Type | NPT |
Flow [Min] | 8 gal/min |
Pressure [Max] | 3000 psi |
Flow Dividing Ratio | 55 / 45 |
Flow [Max] | 16 gal/min |
Weight | 7.1 LB |