Skip to content Skip to navigation menu


B50-3/4(80:20)

Fixed Flow Splitter

Item #100149724
each
    Shipment Options

Product details

  • Non-Adjustable Proportional Flow Divider
  • One Way Flow
  • 16 gal/min - 30 gal/min
  • 3/4 NPT
  • 80 / 20 Outlet Flow Ratio

description

  • Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.

features

  • Rugged cast iron construction

Specifications

Flow [Max] 30 gal/min
Port Type NPT
Type One Way Flow
Port Size 3/4
Pressure [Max] 3000 psi
Flow [Min] 16 gal/min
Flow Dividing Ratio 80 / 20
Weight 7.0 LB
Close Compare List Open Compare List Toggle

Product Comparison