Product details
- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Closed Center
- Three-Position Detent, High Lift Ball Spring Relief
Specifications
Spool Material | Chrome Plated Steel |
Valve Type | 4-Way, 3 Position |
Port Size | SAE-16 |
Actuation | Lever Handle, B Port Active When Handle is Pushed |
Pressure [Max] | 3000 psi |
Spool Description | Closed Center |
Positioner | Three-Position Detent, High Lift Ball Spring Relief |
No. of Levers | 1 |
Rated Flow | 45 gal/min |
Port Type | SAE |
Weight | 15.0 LB |