Product details
- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Closed Center
- Spring Center
Specifications
Rated Flow | 45 gal/min |
Spool Description | Closed Center |
Valve Type | 4-Way, 3 Position |
Port Size | SAE-16 |
Spool Material | Chrome Plated Steel |
Port Type | SAE |
Pressure [Max] | 3000 psi |
Actuation | No Actuator |
Positioner | Spring Center |
Weight | 15.0 LB |