text.skipToContent text.skipToNavigation


DC16M154LD

DCF Series Directional Control Valve

Item #100149878
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 15 gal/min
  • 4-Way, 3 Position
  • Fine Metering
  • Three-Position Detent

Specifications

Port Size SAE-16
Spool Material Chrome Plated Steel
Actuation Lever Handle, B Port Active When Handle is Pushed
Rated Flow 15 gal/min
Spool Description Fine Metering
Positioner Three-Position Detent
Port Type SAE
No. of Levers 1
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 15.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison