text.skipToContent text.skipToNavigation


DC16O4LBD2

DCF Series Directional Control Valve

Item #100149886

Product details

  • In-Line Directional Control
  • 45 gal/min
  • 4-Way, 3 Position
  • Open Center
  • Two-Position Detent, P to B, High Lift Ball Spring Relief

Specifications

Port Size SAE-16
Spool Material Chrome Plated Steel
Actuation Lever Handle, B Port Active When Handle is Pushed
Rated Flow 45 gal/min
Spool Description Open Center
Positioner Two-Position Detent, P to B, High Lift Ball Spring Relief
Port Type SAE
No. of Levers 1
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 15.0 LB

You May Also Like