Product details
- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Open Center
- Ball Friction Detent
Specifications
Port Type | SAE |
Positioner | Ball Friction Detent |
Port Size | SAE-16 |
Rated Flow | 45 gal/min |
Actuation | Lever Handle, B Port Active When Handle is Pushed |
Spool Description | Open Center |
Valve Type | 4-Way, 3 Position |
No. of Levers | 1 |
Pressure [Max] | 3000 psi |
Spool Material | Chrome Plated Steel |
Weight | 15.0 LB |