Product details
- In-Line Directional Control
- 45 gal/min
- 3-Way
- Tandem Center
- Three-Position Detent, High Lift Ball Spring Relief
Specifications
Spool Material | Chrome Plated Steel |
Spool Description | Tandem Center |
No. of Levers | 1 |
Port Size | SAE-16 |
Port Type | SAE |
Valve Type | 3-Way |
Positioner | Three-Position Detent, High Lift Ball Spring Relief |
Rated Flow | 45 gal/min |
Pressure [Max] | 3000 psi |
Actuation | Lever Handle, B Port Active When Handle is Pushed |
Weight | 15.0 LB |