text.skipToContent text.skipToNavigation


DC75C4LBS

DCF Series Directional Control Valve

Item #100149917
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 45 gal/min
  • 4-Way, 3 Position
  • Closed Center
  • Spring Center, High Lift Ball Spring Relief

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation Lever Handle, B Port Active When Handle is Pushed
Rated Flow 45 gal/min
Spool Description Closed Center
Positioner Spring Center, High Lift Ball Spring Relief
Port Type NPT
No. of Levers 1
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 15.6 LB

You May Also Like