text.skipToContent text.skipToNavigation


DC75O4NS

DCF Series Directional Control Valve

Item #100149934
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 45 gal/min
  • 4-Way, 3 Position
  • Open Center
  • Spring Center

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation No Actuator
Rated Flow 45 gal/min
Spool Description Open Center
Positioner Spring Center
Port Type NPT
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 15.6 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison