text.skipToContent text.skipToNavigation


DC75T3LBS

DCF Series Directional Control Valve

Item #100149937

Product details

  • In-Line Directional Control
  • 45 gal/min
  • 3-Way
  • Tandem Center
  • Spring Center, High Lift Ball Spring Relief

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation Lever Handle, B Port Active When Handle is Pushed
Rated Flow 45 gal/min
Spool Description Tandem Center
Positioner Spring Center, High Lift Ball Spring Relief
Port Type NPT
No. of Levers 1
Pressure [MAX] 3000 psi
Valve Type 3-Way
Weight 15.6 LB

You May Also Like