text.skipToContent text.skipToNavigation


FC51-1/2-0-4GPM

In-Line Adjustable Flow Control

Item #100150094
each

Product details

  • In-Line Variable Flow Control
  • Standard Flow
  • 1/2 NPT
  • 0 - 16 gpm
  • 3,000 psi

description

  • Use to manually adjust the speed of hydraulic actuators
  • Maintains constant flow regardless of pressure fluctuations
  • Field convertible from three to two port by plugging the excess port

features

  • 3,000 maximum psi
  • Pressure compensated

Specifications

Port Size 1/2
Rated Flow 16 gal/min
Relief No Relief
Adjustment Type Side Lever
Flow Path Standard Flow
Body Material Cast Iron
Port Type NPT
Pressure [MAX] 3000 psi
Flow Setting 0 to 16 gpm
O-Ring Material Buna-N
Spool Material 416SS
Weight 8.3 LB

You May Also Like