Product details
- In-Line Variable Flow Control
- Standard Flow
- 3/8 NPT
- 0 - 8 gpm
- 3,000 psi
features
- Pressure compensated
- Use to manually adjust the speed of hydraulic actuators
- Maintains constant flow regardless of pressure fluctuations
- Field convertible from three to two port by plugging the excess port
Specifications
Flow Setting | 0 to 8 gpm |
Pressure [Max] | 3000 psi |
O-Ring Material | Buna-N |
Port Type | NPT |
Adjustment Type | Side Lever |
Flow Path | Standard Flow |
Rated Flow | 8 gal/min |
Port Size | 3/8 |
Spool Material | 416SS |
Body Material | Cast Iron |
Relief | No Relief |
Weight | 8.8 LB |