Product details
- In-Line Variable Flow Control
- Standard Flow
- 3/4 NPT
- 0 - 12 gpm
- 3,000 psi
description
- Use to manually adjust the speed of hydraulic actuators
- Maintains constant flow regardless of pressure fluctuations
- Field convertible from three to two port by plugging the excess port
features
- 3,000 maximum psi
- Pressure compensated
Specifications
Rated Flow | 12 gal/min |
Body Material | Cast Iron |
Spool Material | 416SS |
Relief | Ball Spring Relief |
Flow Setting | 0 to 12 gpm |
Pressure [Max] | 3000 psi |
Flow Path | Standard Flow |
Port Type | NPT |
O-Ring Material | Buna-N |
Port Size | 3/4 |
Adjustment Type | Side Lever |
Weight | 8.0 LB |