Product details
- Petroleum Sorbent Pads
- 19 in Length
Specifications
Length | 19 in |
Usage | Spill Control |
Type | Sorbent Pad |
Absorption | 0.410 gal |
Weight | 0.215 LB |
EAN or UPC | 21200160509 |
Have an account? Sign in
Length | 19 in |
Usage | Spill Control |
Type | Sorbent Pad |
Absorption | 0.410 gal |
Weight | 0.215 LB |
EAN or UPC | 21200160509 |