- 5 in Diameter
- Ceramic Material
- 36 Grit
- Right Angle Type
Type | Right Angle |
RPM [Max] | 12000 rpm |
Used With | All Metals |
Material | Ceramic |
Performance | Premium |
Color | Red, Maroon |
Coat Type | Closed Coat |
Grit | 36 |
Bond | Resin |
Backing Material | Fiber |
Dia. | 5 in |
Center Hole | 0.875 in |
Weight | 0.063 LB |
EAN or UPC | 51141274010 |