- Masking Tape
- 55 m Length
- 12 mm Width
- Tan Color
Type | Masking Tape |
Backing Material | Crepe Paper |
Adhesive | Rubber |
Temperature Range [Max] | 250 °F |
Shelf Life | 12 Months |
Dia. | 5.281 in |
Length | 55.000 m |
Color | Tan |
Adhesion Strength | 37 oz/in |
Width | 12.000 mm |
Thickness | 6.3 mil |
Weight | 0.241 LB |
EAN or UPC | 21200028120 |