
- 36 yd Length
- 3/8 in Width
- Yellow Color
description
- 3M™ Polyimide Film Tape 5413 with DuPont™ Kapton® polyimide film and silicone adhesive used for PCB solder masking and other high-temperature applications. Amber, 2.7-mil thick. 3/8 in x 36 yds
features
- The DuPont™ Kapton(R) polyimide film does not soften at elevated temperatures, thus the film provides an excellent release surface at elevated temperatures
- Is dimensionally stable at high temperatures, which prevents rework, enabling high productivity
- Is flame retardant, chemical and radiation resistant which protects surfaces to help reduce replacement costs
- The silicone adhesive's high temperature performance reduces adhesive transfer which helps to eliminate cleaning, enabling high productivity
- Available on cardboard or polyethyelene core
Color | Amber |
Thickness | 2.7 mil |
Type | Polyester Tape |
Backing Material | Polyimide Film |
Length | 36 yd |
Overall Length [Max] | 33 m |
Overall Length [Min] | 36 yd |
Weight | 0.093 LB |
EAN or UPC | 21200161711 |
