Product details
- Flatback Tape
- 55 m Length
- 72 mm Width
- Brown Color
Specifications
Backing Material | Kraft Paper |
Length | 55.000 m |
Thickness | 6.5 mil |
Temperature Range [Max] | 300 °F |
Width | 72.000 mm |
Shelf Life | 12 Months |
Type | Flatback Tape |
Adhesion Strength | 78 oz/in |
Color | Brown |
Adhesive | Rubber |
Weight | 1.016 LB |
EAN or UPC | 21200485763 |