Product details
- Foam Tape
- 36 yd Length
- 1/2 in Width
- Dark Gray Color
Specifications
Color | Dark Gray |
Backing Material | Foam |
Type | Foam Tape |
Length | 36 yd |
Temperature Range [Max] | 450 °F |
Performance | Better |
Foam Conformability | Firm |
Primary Liner | Polyethylene Film |
Core Size | 3 in |
Material | Acrylic Foam |
Thickness | 45 mil |
Weight | 1.111 LB |
EAN or UPC | 21200563751 |