
- 36 yd Length
- 3/8 in Width
- Gold Color
Color | Gold |
Temperature Range [Max] | 500 °F |
Type | Polyimide Tape |
Temperature Range [Min] | -100 °F |
Thickness | 2.7 mil |
Backing Material | Polyimide Film |
Length | 36 yd |
Adhesive | Silicone |
Weight | 0.11 LB |
EAN or UPC | 21200648632 |
