- 36 yd Length
- 1 1/2 in Width
- Yellow Color
Length | 36 yd |
Thickness | 2.7 mil |
Color | Yellow |
Type | Polyester Tape |
Weight | 0.416 LB |
EAN or UPC | 21200735219 |
Length | 36 yd |
Thickness | 2.7 mil |
Color | Yellow |
Type | Polyester Tape |
Weight | 0.416 LB |
EAN or UPC | 21200735219 |