- 6 in Diameter
- Aluminum Oxide Material
Center Hole | 0.5 in |
Color | Red, Maroon |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven |
Dia. | 6 in |
Material | Aluminum Oxide |
RPM [Max] | 4000 rpm |
Weight | 0.036 LB |
EAN or UPC | 48011006758 |
Center Hole | 0.5 in |
Color | Red, Maroon |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven |
Dia. | 6 in |
Material | Aluminum Oxide |
RPM [Max] | 4000 rpm |
Weight | 0.036 LB |
EAN or UPC | 48011006758 |