Product details
- 12 in Diameter
- 1 in Width
- 5 in Center Hole Diameter
- Medium Grit
- 8 Density
Specifications
Used With | Composites |
Type | Convolute/Deburring Wheel |
Grit Type | Medium |
Material | Aluminum Oxide |
Color | Gray |
RPM [Max] | 3000 rpm |
Center Hole Dia. | 5 in |
Density | 8 Density |
Dia. | 12 in |
Performance | Better |
Method of Attachment | Center Hole |
Weight | 3.0 LB |
EAN or UPC | 48011172231 |