Product details
- 8 in Diameter
- 1/2 in Width
- 3 in Center Hole Diameter
- Fine Grit
- 8 Density
Specifications
Material | Silicon Carbide |
Density | 8 Density |
Center Hole Dia. | 3 in |
Dia. | 8 in |
RPM [Max] | 4500 rpm |
Color | Gray |
Type | Convolute/Deburring Wheel |
Method of Attachment | Center Hole |
Used With | Composites |
Performance | Better |
Grit Type | Fine |
Weight | 0.687 LB |
EAN or UPC | 48011174259 |