- 7 in Diameter
- Silicon Carbide Material
Dia. | 7 in |
Method of Attachment | Hook & Loop |
Grit Type | Extra Coarse |
Type of Abrasive | Non-Woven |
Performance | Good |
Color | Black |
Used With | All Metals |
RPM [Max] | 6000 rpm |
Material | Silicon Carbide |
Weight | 0.325 LB |
EAN or UPC | 48011184852 |