- 4 1/2 in Diameter
- Aluminum Oxide Material
Performance | Good |
Color | Red, Maroon |
Method of Attachment | TN |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 4.5 in |
Used With | All Metals |
RPM [Max] | 13000 rpm |
Grit Type | Medium |
Weight | 0.074 LB |
EAN or UPC | 48011242477 |