- 24 oz Container Size
- Aerosol Container
- Clear Color
Container Type | Aerosol |
Color | Clear |
Length | 8 in |
Open Time [Min] | 1 min |
Adhesive | Ethylene Vinyl Acetate |
Flammability | flammable |
Open Time [Max] | 15 min |
Container Size | 24 oz |
Weight | 0.0 LB |
EAN or UPC | 51111072790 |