Product details
- 3 in Diameter
- Alumina Zirconia Material
- 36 Grit
- Roloc Type
Specifications
Grit | 36 |
Backing Material | Fiber |
Performance | Better for Carbon Steel |
Type | Roloc |
Coat Type | Closed Coat |
Method of Attachment | TSM |
Material | Alumina Zirconia |
Dia. | 3 in |
RPM [Max] | 20000 rpm |
Weight | 0.035 LB |
EAN or UPC | 51111507513 |