
- P220 Grit
- Utility Type
- 150 ft Length
- 1 1/2 in Width
- Aluminum Oxide Material
Color | Red |
Backing Wt. | J Weight |
Type | Utility |
Material | Aluminum Oxide |
Used With | Paint |
Grit | P220 |
Backing Material | Cloth |
Coat Type | Closed |
Length | 150 ft |
Abrasive Material | Aluminum Oxide |
Bond | Resin |
Weight | 2.28 LB |
EAN or UPC | 51115198069 |
