Product details
- Extreme Sealing Tape
- 36 yd Length
- 2 in Width
- Gray Color
Specifications
Backing Thickness | 0.05 mm |
Core Size | 3 in |
Shelf Life | 12 Months |
Type | Extreme Sealing Tape |
Primary Liner Thickness | 0.05 mm |
Temperature Range [Min] | 39.2 °F |
Color | Gray |
Width | 2 in |
Temperature Range [Max] | 100 °F |
Density | 51 lb/ft3 |
Thickness | 40 mil |
Elongation | 4 % |
Adhesive | Acrylic |
Assembly Type | Sealing |
Length | 36 yd |
Weight | 3.55 LB |
EAN or UPC | 51115631955 |