
3M
00051128544556
3M™ Performance Plus Premium Wire Connector
Item #102172444

each
-
Pre-Packed Quantities
Product details
- Super Tan
- 2 #18 to 5 #12 AWGWire Connector, Package Contains 750 Pieces but Priced Individually
features
- Quick bite, smooth landing, and secure hold
- Increased wire range: just four handle the work of seven standard connectors
- Simplifies selection of the right connector for a wide range of wiring jobs
options
- Quick bite, smooth landing, and secure hold
- Increased wire range: just four handle the work of seven standard connectors
- Simplifies selection of the right connector for a wide range of wiring jobs
Specifications
Connector Type | Connector |
Wire Gauge No. | 2 #18 to 5 #12 AWG |
Weight | 7.641 LB |
EAN or UPC | 51128544556 |
Compliance & Restrictions
-
Pre-Packed Quantities