
- Terminal
description
- 3M™ Scotchlok™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Spring-like tongue firmly fits around the stud
- Stud size 1/4 in
- Accommodates wire sizes 12 to 10 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 50/carton, 500/case
Material | Plastic |
Overall Length | 1.24 in |
Barrel Inside Dia. | 0.135 in |
Terminal Style | Locking |
Stud Size | 1/4 in |
Fork Type | Locking |
Maximum Recommended Voltage Rating | 600 V |
Barrel Style | Brazed |
Color | Yellow |
Weight | 3.58 LB |
EAN or UPC | 51128588284 |
