Product details
- Urethane Foam Tape
- 9 yd Length
- 1 in Width
- Charcoal Gray Color
Specifications
Type | Urethane Foam Tape |
Adhesive | Acrylic |
Temperature Range [Max] | 150 °F |
Shelf Life | 18 Months |
Color | Charcoal Gray |
Thickness | 375 mil |
Primary Liner Color | Tan |
Elongation | 1.25 % |
Temperature Range [Min] | -20 °F |
Material | Urethane |
Backing Thickness | 0.08 mm |
Primary Liner Thickness | 0.08 mm |
Density | 2 lb/ft3 |
Backing Material | Urethane Foam |
Length | 9 yd |
Weight | 0.438 LB |
EAN or UPC | 51131064461 |