- 0.5 in Overall Width
- Purple Color
- 18 in Minimum Overall Length
- 36+ Grit
description
- Our 3M™ Cubitron™ II File Belts 786F is a 3M best-in-class abrasive belt, designed for use with the 3M™ File Belt Sander, for tasks like grinding out rivets and removing spot welds. 3M Precision Shaped Grain is resin-bonded on a heavy duty backing for a more consistent finish, cooler operation and two times more belt life. The resin bond and a grinding aid keep this belt cutting cool and sharp.
features
- Features 3M's tough and best in class Cubitron™ II mineral
- Grains of ceramic/aluminum oxide blend are precisely-shaped, uniformly-sized and vertically oriented
- Slices through hard metal for fast cut
- Cubitron™ II abrasives run cooler, reducing risk of metal discoloration/oxidation and heat related stress cracks
- A grinding aid further enhances cooler running on high-strength steel
- Exceptionally long-lasting belt performs consistently and reliably throughout its life
- Used with the 3M™ File Belt Sander, easily grinds out rivets and spot welds
| Converted Form | Belt |
| Overall Width | 0.5 in, 12.7 mm |
| Overall Length [Min] | 18 in, 457.2 mm |
| Color | Purple |
| Abrasive Material | Precision Shaped Ceramic |
| Grit | 36+ |
| Backing Material | Polyester |
| Bonding Type | Resin |
| Product Form | Belt |
| Backing Weight | XE Weight |
| Weight | 10.0 KG |

