
- Breathing Tube Assembly
Type | Breathing Tube Assembly |
Length | 36 in |
Material | Vinyl |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 51138720797 |

Type | Breathing Tube Assembly |
Length | 36 in |
Material | Vinyl |
Color | Black |
Weight | 0.0 LB |
EAN or UPC | 51138720797 |