- High Pressure Supplied Air Hose
Color | Blue |
Hose Type | Straight |
Type | High Pressure, Supplied Air Hose |
Length | 50 ft |
I.D. | 3/8 in |
Valve Type | High Pressure Valve |
Fitting Type | Schrader Fitting |
Flow | 100 ft3/min |
Weight | 0.0 LB |
EAN or UPC | 51138727949 |