- 24 in Length
- 1/2 in Width
- 60 Grit
- Ceramic Material
Backing Material | Polyester Cloth |
Wet or Dry | Wet or Dry |
Width | 1/2 in |
Flex Type | Single-Flex |
Backing Wt. | YF Weight |
Splice Type | Fabri-Lok |
Grit | 60 |
Coat Type | Closed Coat |
Length | 24 in |
Used With | Aluminum |
Color | Red, Maroon |
Performance | Premium |
Material | Ceramic |
Weight | 4.7 LB |
EAN or UPC | 51141550312 |