- 3 in Diameter
- Aluminum Oxide Material
- 80 Grit
Grit | 80 |
Material | Aluminum Oxide |
RPM [Max] | 10000 rpm |
Color | Brown |
Dia. | 3 in |
Backing Material | Cloth |
Method of Attachment | Pressure Sensitive Adhesive |
Backing Wt. | X Weight |
Used With | Aluminum |
Coat Type | Closed Coat |
Weight | 0.013 LB |
EAN or UPC | 51144013326 |