
- 3 in Diameter
- 3 in Length
- 3 in Width
- Aluminum Oxide Material
- 60 Grit
description
- 3M™ Abrasive Cloth Band 341D is a spiral band or short tube that conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. Our band is a versatile product that can be used for grinding to remove parting lines or seams, imperfections, and burrs.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Coat Type | Closed |
Product Form | Band |
Flex Type | Single-Flex |
Length | 3 in |
Width | 3 in |
Performance | Good |
Color | Brown |
Material | Aluminum Oxide |
Overall Width | 76.2 mm |
Used With | Aluminum |
Overall Diameter | 3 in, 76.2 mm |
Dia. | 3 in |
Abrasive Material | Aluminum Oxide |
Backing Weight | X Weight |
For Use On | Soft Metals, Carbon Steel, Aluminum, Stainless Steel |
Backing Material | Cloth |
Backing Wt. | X Weight |
Back Color | Gray |
Grit | 60 |
RPM [Max] | 3000 rpm |
Overall Length [Min] | 3 in, 76.2 mm |
Weight | 0.18 LB |
EAN or UPC | 51144401758 |
