
- 2 in Diameter
- 2 in Length
- 2 in Width
- Aluminum Oxide Material
- 40 Grit
description
- 3M™ Abrasive Cloth Band 341D is a spiral band or short tube that conforms to inner and outer contours for sanding and shaping. Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cloth backing to provide fast continuous cut and long-life performance. Our band is a versatile product that can be used for grinding to remove parting lines or seams, imperfections, and burrs.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- X-weight cloth backing withstands heavy sanding and grinding
- Resin bond withstands high heat and pressure
- Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
- Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
Backing Weight | X Weight |
Material | Aluminum Oxide |
Width | 2 in |
For Use On | Soft Metals, Aluminum, Stainless Steel, Carbon Steel |
Color | Brown |
Length | 2 in |
Product Form | Band |
RPM [Max] | 6000 rpm |
Backing Wt. | X Weight |
Performance | Good |
Dia. | 2 in |
Overall Width | 50.8 mm |
Grit | 40 |
Back Color | Gray |
Overall Length [Min] | 2 in, 50.8 mm |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Used With | Aluminum |
Overall Diameter | 2 in, 50.8 mm |
Flex Type | Single-Flex |
Coat Type | Closed |
Weight | 0.18 LB |
EAN or UPC | 51144401864 |
