- 1 in Diameter
- 1 in Length
- 1 in Width
- Aluminum Oxide Material
- 36 Grit
Length | 1 in |
Material | Aluminum Oxide |
Backing Material | Cloth |
Dia. | 1 in |
Flex Type | Single-Flex |
RPM [Max] | 18000 rpm |
Color | Brown |
Back Color | Gray |
Performance | Good |
Backing Wt. | X Weight |
Coat Type | Closed Coat |
Width | 1 in |
Grit | 36 |
Used With | Aluminum |
Weight | 0.18 LB |
EAN or UPC | 51144402144 |