
- 3/4 in Diameter
- 1 in Length
- 1 in Width
- Aluminum Oxide Material
- 60 Grit
Color | Brown |
RPM [Max] | 17000 rpm |
Performance | Good |
Dia. | 0.75 in |
Grit | 60 |
Back Color | Gray |
Coat Type | Closed Coat |
Length | 1 in |
Width | 1 in |
Backing Material | Cloth |
Backing Wt. | X Weight |
Material | Aluminum Oxide |
Used With | Aluminum |
Flex Type | Single-Flex |
Weight | 0.18 LB |
EAN or UPC | 51144402212 |
