- 1/2 in Diameter
- 1 in Length
- 1 in Width
- Aluminum Oxide Material
- 80 Grit
Grit | 80 |
Dia. | 0.5 in |
Coat Type | Closed Coat |
Used With | Aluminum |
RPM [Max] | 15000 rpm |
Width | 1 in |
Color | Brown |
Length | 1 in |
Material | Aluminum Oxide |
Back Color | Gray |
Backing Material | Cloth |
Backing Wt. | X Weight |
Flex Type | Single-Flex |
Performance | Good |
Weight | 0.18 LB |
EAN or UPC | 51144402243 |