- 18 in Diameter
- Aluminum Oxide Material
- 36 Grit
Dia. | 18 in |
Used With | Aluminum |
Material | Aluminum Oxide |
Coat Type | Closed Coat |
Method of Attachment | Pressure Sensitive Adhesive |
Grit | 36 |
Backing Wt. | X Weight |
Color | Brown |
Backing Material | Cloth |
Weight | 0.84 LB |
EAN or UPC | 51144888825 |