- 36 yd Length
- 1 in Width
- Yellow Color
- Premium Grade
Length | 36 yd |
Material | Varnish Cambric Fabric |
Thickness | 8 mil |
Backing Material | Cotton Cloth |
Shelf Life | 60 Months |
Color | Yellow |
Adhesive | Rubber Resin |
Grade | Premium |
Temperature Range [Max] | 220 °F |
Type | Cambric Cloth Tape |
Dielectric Strength | 800 V/mil |
Weight | 0.497 LB |
EAN or UPC | 54007048336 |