Product details
- 9 in Long
- 2/0 AWG - 250 kcmil Wire Range
- Cold Shrink Insulator
features
- Designed using a unique Cold Shrink delivery system
- Products are supplied prestretched on a removable core for efficiency and ease of installation
- Removal of the core (unwind) after positioning allows the product to shrink into position, forming a moisture tight seal
- Live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation
Specifications
Length | 9 in |
Wire Range | 2/0 AWG - 250 kcmil |
Weight | 0.22 LB |
EAN or UPC | 54007344575 |
Compliance & Restrictions
- Pre-Packed Quantities