
- 10 ft Length
- 1 in Width
- Black Color
- Premium Grade
Thickness | 30 mil |
Adhesive | Rubber Resin |
Backing Material | Ethylene Propylene Rubber |
Length | 10 ft |
Dielectric Strength | 750 V/mil |
Material | Linerless EPR |
Type | Rubber Electrical Tape |
Shelf Life | 60 Months |
Temperature Range [Max] | 194 °F |
Grade | Premium |
Color | Black |
Weight | 5.45 LB |
EAN or UPC | 54007417514 |
