Product details
- 66 ft Length
- 3/4 in Width
- Blue Color
Specifications
Type | Vinyl Electrical Tape |
Adhesive | Rubber |
Core Size | 1 1/2 in |
Backing Material | Vinyl |
Thickness | 7 mil |
Length | 66 ft |
Color | Blue |
Weight | 1.91 LB |
EAN or UPC | 54007506485 |
Have an account? Sign in
Type | Vinyl Electrical Tape |
Adhesive | Rubber |
Core Size | 1 1/2 in |
Backing Material | Vinyl |
Thickness | 7 mil |
Length | 66 ft |
Color | Blue |
Weight | 1.91 LB |
EAN or UPC | 54007506485 |